Shop All Changeable Message Signs
Lyle
Caution Sign, 7" W, 5" H, English, Vinyl
Mfr # U4-1037-RD_7X5
Zoro # G2726711
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1037-RD_7X5
- Zoro # G2726711
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Leather/Ribbed Nylon/Spandex (RWG2-03-M)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- EZ LINE Reusable Balloon Pole Only (534)
- Lyle Signs