Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 7" W, 10" H, 0.040" Thick
Mfr # U4-1415-NA_7x10
Zoro # G5812270
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend High Noise Area Hearing Protection May Be Required
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1415-NA_7x10
- Zoro # G5812270
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH AIR Stealth Air 3 Ply Disposable Masks 50/bx (SAM-102)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- LYLE Safety Sign, High Noise Area, 10in.H (U4-1415-RA_7X10)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0333-NP_10x7 (LCU3-0333-NP_10x7)
- LYLE Safety Sign, Ear Prtctn Oprtng, 5in.H (U4-1252-RD_7X5)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0155-RA_10x7 (LCU3-0155-RA_10x7)
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-SF-A-1014-L-10560)
- Lyle Personal Protective Equipment Signs