Shop All Machine Signs
Lyle
Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # LCU3-0319-RD_10x7
Zoro # G4303461
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Reflective Sheeting
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0319-RD_10x7
- Zoro # G4303461
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Potable Water B/Y, A4076 (A4076)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- LYLE Reflective Welding Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0212-RA_10x7)
- LYLE Robot Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0410-ND_10X7)
- LYLE Pinch Point Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0164-ND_14X10)
- LYLE Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU3-0415-RD_5x3.5)
- LYLE Construction Area Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0137-RD_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1067-RA_14X10 (U7-1067-RA_14X10)
- Lyle Signs