Shop All Machine Signs
Lyle
Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # U4-1176-NP_10X7
Zoro # G4728416
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Enter While Equipment Is Operating
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1176-NP_10X7
- Zoro # G4728416
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY SRD 6Ft With Steel Rebar Hooks And External Shock Absorber (SRL121122T)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1474-RA_14X10 (U4-1474-RA_14X10)
- LYLE Reflective Welding Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0212-RA_10x7)
- LYLE Lockout Tagout Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0425-RD_7X5)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0079-NP_10X7)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1030-RD_10X7)
- LYLE Reflective Blank Sign Caution Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle (LCU3-0203-RA_14x10)
- NMC Danger Use Lockout Before Working On Equipment Sign (D666RB)
- Lyle Machine Signs