Shop All Machine Signs
Lyle
Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU6-0079-NP_10X7
Zoro # G9500401
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Pinch Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0079-NP_10X7
- Zoro # G9500401
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY USB Drive (10123937)
- EDWARDS SIGNALING Duct Smoke Detector, L 14 1/2 In (SD-4WJ)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 10, 1 PR (STACXPURT10)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U4-1176-NP_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0262-RD_5X3.5)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1715-NP_14X10)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0219-NP_14x10)
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- NMC Caution Do Not Operate Without Guards Si, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC700PB)
- Lyle Machine Signs