Shop All Electrical Hazard Signs
Lyle
Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7
Mfr # LCU3-0466-RD_10x7
Zoro # G4294641
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0466-RD_10x7
- Zoro # G4294641
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70258)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- LYLE Decaldanger 480 Volts, 14"x10" (LCU4-0155-ND_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RD_14X10 (U1-1027-RD_14X10)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-ND_5X3.5 (LCU6-0003-ND_5X3.5)
- NMC Danger ___ Volts Sign, D421RB (D421RB)
- Lyle Signs