Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 7 in. H, Vinyl, LCU3-0402-RD_10x7
Mfr # LCU3-0402-RD_10x7
Zoro # G4298485
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0402-RD_10x7
- Zoro # G4298485
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- XSORB Spill Kit, Universal, 6.5 gal. (XK600U)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- LYLE Safety Sign, Hearing Protection, 10in.H (U4-1392-RA_14X10)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- LYLE Safety Sign, Goggles Required, 7in.H (U4-1344-RA_10X7)
- LYLE Safety Sign, Safety Glasses Requird, 14inW (U4-1648-RD_14X10)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-10563)
- Lyle Personal Protective Equipment Signs