Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 7 in H, Vinyl, Eye Protection, LCU3-0361-RD_10x7
Mfr # LCU3-0361-RD_10x7
Zoro # G4300941
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0361-RD_10x7
- Zoro # G4300941
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Eye Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Hard Coated; Scratch-Resistant (763-S4200)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE Refl Decal Danger Hard Head, 5"x3-1/2" (LCU4-0369-RD_5X3.5)
- LYLE Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes (U4-1357-RA_14X10)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- NMC Caution Eye Protection Sign, 10 in Height, 14 in Width, Rigid Plastic (C460RB)
- Lyle Signs