Shop All Electrical Hazard Signs
Lyle
Caution Sign, 7 in. H, Alum, Lock Out Power
Mfr # LCU3-0452-RA_10x7
Zoro # G4295490
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Lock Out Power Before Opening Guards, Access Doors Or Covers
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0452-RA_10x7
- Zoro # G4295490
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Lockout Tagout Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Power Before Opening Guards, Access Doors Or Covers, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, L, 9" L, PR (MSD-72-010)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- SCOTCH 3M P100 Lead Paint Removal Respirator Valved Gray M 1 pk (62093H1-DC)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- LYLE Warning Sign, Electrical Panel, 14 in. W (U6-1076-RD_14X10)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0036-RD_5x3.5 (LCU3-0036-RD_5x3.5)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0441-RD_5X3.5 (LCU4-0441-RD_5X3.5)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- Lyle Signs