Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0362-RD_10x7
Mfr # LCU3-0362-RD_10x7
Zoro # G4300880
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Materials Handle With Care
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0362-RD_10x7
- Zoro # G4300880
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials Handle With Care, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, L, PR (G-EHVIP-04-L)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1117-RA_14X10 (U4-1117-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Overhead Door Crush Hazard, Landscape (OS-DS-A-710-L-1720)
- Lyle Signs