Shop All Radiation & Laser Signs
Lyle
Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1533-RD_10X7
Mfr # U4-1533-RD_10X7
Zoro # G2720177
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Microwave Oven In Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1533-RD_10X7
- Zoro # G2720177
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 4.5mm (9237)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU5-0060-ED_14x10 (LCU5-0060-ED_14x10)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- Lyle Signs