Shop All Security & Access Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1215-NP_10X7
Mfr # U4-1215-NP_10X7
Zoro # G4728617
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Door Opens Outward
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1215-NP_10X7
- Zoro # G4728617
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Left, Tan (3RXY5)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-NA_10x14 (U1-1015-NA_10x14)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0079-NP_10x7 (LCU3-0079-NP_10x7)
- LYLE Refl Decal Danger Do Not Enter, 14"x10", Printed Language: English (LCU4-0560-RD_14X10)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- ACCUFORM Notice Security Sign, 10 in Height, 14 in Width (MRFQ804VP)
- Lyle Signs