Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1117-NP_10X7
Mfr # U4-1117-NP_10X7
Zoro # G4728145
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CAUTION CHEMICAL STORAGE AREA AUTHORIZED PERSONNEL ONLY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1117-NP_10X7
- Zoro # G4728145
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- FLEMING SUPPLY 6-pack Mat Floor Tiles, Interlocking EVA Foam Padding, Soft Flooring for Exercise, 3/8-in Thick (167212AVY)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- LYLE Aluminum Oxygen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0302-NA_10X7)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- LYLE Aluminum Pesticide Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU6-0049-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- LYLE Plastic Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0413-NP_14X10 (LCU4-0413-NP_14X10)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- NMC Danger Hazardous Materials Sign, D164A (D164A)
- Lyle Signs