Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1107-NP_10X7
Mfr # U4-1107-NP_10X7
Zoro # G4728109
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CAUTION CARBON MONOXIDE MAY BE PRESENT
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1107-NP_10X7
- Zoro # G4728109
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL (8377)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- NMC Danger Diesel No Smoking Sign, D18P (D18P)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- LYLE Hazardous Chemicals Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0422-ND_7X5 (LCU4-0422-ND_7X5)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1129-RD_10X7 (U5-1129-RD_10X7)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44AB (DGA44AB)
- Lyle Chemical, Gas & Hazardous Material Signs