Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1105-NP_10X7
Mfr # U4-1105-NP_10X7
Zoro # G4728081
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CAUTION CARBON DIOXIDE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1105-NP_10X7
- Zoro # G4728081
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- U.S. MILITARY MERCHANDISE CAP USN LOGO NAVY-KHAKI ASSORTED (CP00202)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width (17786-7910-4000)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0341-NP_10X7 (LCU4-0341-NP_10X7)
- LYLE Reflective Hydrogen Sulfide (H2S) Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0474-RA_14X10)
- NMC Danger Sulfuric Acid Sign, D85A (D85A)
- Lyle Signs