Shop All Vehicle Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7
Mfr # LCU3-0419-NP_10x7
Zoro # G5176969
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wheels Must Be Chocked Before Loading Or Unloading
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0419-NP_10x7
- Zoro # G5176969
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- KONG USA Harness Stainless Steel Kl With Eyemm. 100 Kn 22 (537100000KK)
- BRADY Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (124153)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 500 PK, Purple (55090)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1467-RD_7X10 (U5-1467-RD_7X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1584-NP_14X10 (U4-1584-NP_14X10)
- LYLE Reflective Lift Truck Traffic Stop Sign, 6 in H, 6 in W, Octagon, English, ST-031-6HA (ST-031-6HA)
- LYLE Notice Sign, 7 in H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_5X7 (U5-1467-RD_5X7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_14x10 (LCU3-0196-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- Lyle Vehicle Signs