Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0342-NP_10x7
Mfr # LCU3-0342-NP_10x7
Zoro # G5264207
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Secure All Tanks Chain Cylinders
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0342-NP_10x7
- Zoro # G5264207
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Secure All Tanks Chain Cylinders, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H, 480Y20 (480Y20)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- LYLE Hazardous Materials Danger Reflective Label, 10 in H, 14 in W, LCU4-0643-RD_14X10 (LCU4-0643-RD_14X10)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- LYLE Aluminum Pesticide Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU6-0049-NA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- Lyle Chemical, Gas & Hazardous Material Signs