Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0331-NP_10x7
Mfr # LCU3-0331-NP_10x7
Zoro # G5178859
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Material Storage Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0331-NP_10x7
- Zoro # G5178859
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- MCR SAFETY B C Grade Deerskin Driver, L, PK12 (3501L)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Flammable Liquid Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0390-RD_5X3.5)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- NMC Caution Flammable Sign, C491RB (C491RB)
- Lyle Chemical, Gas & Hazardous Material Signs