Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0318-NP_10x7
Mfr # LCU3-0318-NP_10x7
Zoro # G5189620
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step Use Handrail
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0318-NP_10x7
- Zoro # G5189620
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR (08-354)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, L (K3109-L)
- LYLE Reflective Wet Floor Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0030-RA_10x7 (LCU3-0030-RA_10x7)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1567-RD_10X7 (U4-1567-RD_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_7X5 (U4-1553-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Alum Danger Watch Your Head, 10"x7", LCU4-0381-NA_10X7 (LCU4-0381-NA_10X7)
- NMC Caution Tripping Hazard Anti-Slip Cleat (WFS628)
- Lyle Slip, Trip & Fall Hazard Signs