Shop All Vehicle Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0305-NP_10x7
Mfr # LCU3-0305-NP_10x7
Zoro # G5206098
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch For Forklift Traffic
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0305-NP_10x7
- Zoro # G5206098
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (14420)
- C.H. HANSON TAPE FLAGING ORANGE 150' (17000)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0075-RA_14X10 (LCU5-0075-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1584-NP_14X10 (U4-1584-NP_14X10)
- VERSA-TAG This Vehicle Not Ready For Sale Sticker Pk (789)
- Lyle Vehicle Signs