Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0098-NP_10x7
Mfr # LCU3-0098-NP_10x7
Zoro # G5221988
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Avoid Injury Watch Your Step
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0098-NP_10x7
- Zoro # G5221988
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- GUARDIAN PURE SAFETY GROUP 12 INCH DIA. X 6 INCH DEEP (CBFR12OR)
- REED INSTRUMENTS R9400-NIST Carbon Monoxide Meter with Temperature, 1000ppm (R9400-NIST)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Reflective Slippery Floor Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal , LCU3-0095-RA_14x10 (LCU3-0095-RA_14x10)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0097-RD_10x7 (LCU3-0097-RD_10x7)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- NMC Caution Watch Your Head Sign, C641AB (C641AB)
- Lyle Signs