Shop All Security & Access Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0079-NP_10x7
Mfr # LCU3-0079-NP_10x7
Zoro # G5199122
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0079-NP_10x7
- Zoro # G5199122
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HONEYWELL UVEX Eyewear Retainer, Blk, Slotted Jaws, 25" L (S515)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- 3M Ethylene Oxide Monitor 3551 Plus, PK5 (3551+)
- LYLE Safety Sign, Door Opens Outward, 5in.H (U4-1215-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1173-RD_14X10 (U5-1173-RD_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1192-RD_10X14 (U5-1192-RD_10X14)
- LYLE Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (PPR-001-12HA)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1079-RD_10X7 (U5-1079-RD_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 5inWx7inH (U3-1304-RD_5X7)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter Bilingual Spanish (OS-DS-A-710-VS-1151)
- Lyle Security & Access Signs