Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0028-NP_10x7
Mfr # LCU3-0028-NP_10x7
Zoro # G5230491
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Very Hot Water. Burns or Injury May Occur.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0028-NP_10x7
- Zoro # G5230491
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- LYLE Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5 (LCU3-0224-RD_7x5)
- LYLE Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1264-RD_7X5 (U6-1264-RD_7X5)
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- NMC Caution Hot Label, Pk5, C35AP (C35AP)
- Lyle Signs