Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7
Mfr # LCU3-0007-NP_10x7
Zoro # G5264992
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Head. Low Clearance Could Result In Injury.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0007-NP_10x7
- Zoro # G5264992
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole Large, PR (IA7010-LG)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0253-ND_5X3.5 (LCU4-0253-ND_5X3.5)
- LYLE Reflective Steps Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0085-RA_14x10 (LCU3-0085-RA_14x10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- NMC Caution Watch Your Step Label, Pk5 (C203AP)
- Lyle Signs