Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0483-ED_10x7
Mfr # LCU3-0483-ED_10x7
Zoro # G5229408
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0483-ED_10x7
- Zoro # G5229408
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BALCONY BEYOND Punk Rock Round Style Sunglasses Black (BA1255349)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Alum Danger Propane, 10"x7", LCU4-0310-NA_10X7 (LCU4-0310-NA_10X7)
- LYLE Combustible Dust Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0089-ND_14X10)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Alum Danger Propane Cylinders., 10"x7", LCU4-0061-NA_10X7 (LCU4-0061-NA_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-1014-L-2362)
- Lyle Signs