Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0251-ED_10x7
Mfr # LCU3-0251-ED_10x7
Zoro # G5290840
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Contains Fluorides
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0251-ED_10x7
- Zoro # G5290840
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Fluorides, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (218BYPX)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1485-RA_14X10 (U4-1485-RA_14X10)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- Lyle Signs