Shop All Radiation & Laser Signs
Lyle
Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U4-1533-RA_10X7
Mfr # U4-1533-RA_10X7
Zoro # G2720186
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Microwave Oven In Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1533-RA_10X7
- Zoro # G2720186
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQRW74A000)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU5-0060-ED_14x10 (LCU5-0060-ED_14x10)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10 (LCU4-0054-ED_14x10)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-CS-D-35-L-19774-10PK)
- Lyle Radiation & Laser Signs