Shop All Vehicle Signs
Lyle
Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7
Mfr # U4-1341-NA_10x7
Zoro # G5855031
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Go Slow Sound Horn
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1341-NA_10x7
- Zoro # G5855031
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7913B/8M)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL (THT-47-724-10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1724-RD_10X7 (U4-1724-RD_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0075-RA_14X10 (LCU5-0075-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- NMC No Vehicles Beyond This Point Sign, TM143J (TM143J)
- Lyle Signs