Shop All Security & Access Signs
Lyle
Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1259-NA_10x7
Mfr # U4-1259-NA_10x7
Zoro # G6323088
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CAUTION ENTER AT YOUR OWN RISK
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1259-NA_10x7
- Zoro # G6323088
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Enter At Your Own Risk, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2009 Pk (198-R-09)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 2XL (8365BK-2XL)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- JUSTRITE Document Tube, 12-1/2 In. H, 3-11/16 In. W (23305)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1114-RA_14X10 (U5-1114-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1194-NA_14x10 (U5-1194-NA_14x10)
- LYLE Aluminum No Trespassing Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0588-NA_10X7)
- LYLE Restricted Area Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U1-1005-NA_14x10)
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843375)
- Lyle Signs