Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0221-RA_10x7
Mfr # LCU3-0221-RA_10x7
Zoro # G4827886
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Work Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0221-RA_10x7
- Zoro # G4827886
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- LYLE Reflective Hot Metal Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0327-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1424-RD_10X7 (U4-1424-RD_10X7)
- LYLE Hot Surface Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU6-0001-RD_14X10)
- LYLE Hot Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0606-RD_7X5)
- LYLE Aluminum Hot Surface Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0030-NA_10X7 (LCU4-0030-NA_10X7)
- Lyle Signs