Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0201-RA_10x7
Mfr # LCU3-0201-RA_10x7
Zoro # G4829085
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend (Blank)
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0201-RA_10x7
- Zoro # G4829085
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10020063)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- LYLE Reflective Hot Surface Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0099-RA_10x7)
- LYLE Hot Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0010-RD_7x5)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1124-RA_10X7 (U6-1124-RA_10X7)
- LYLE Plastic Hot Surface Warning Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU6-0001-NP_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0147-ED_10x7 (LCU3-0147-ED_10x7)
- LYLE Hot Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0606-RD_7X5)
- LYLE Plastic Hot Surface Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0001-NP_10X7)
- Lyle Signs