Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0100-RA_10x7
Mfr # LCU3-0100-RA_10x7
Zoro # G4835087
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface. Do Not Touch.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0100-RA_10x7
- Zoro # G4835087
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- LYLE Reflective Hot Surface Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0099-RA_10x7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1015-RD_7X5 (U7-1015-RD_7X5)
- LYLE Reflective Hot Surface Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0099-RA_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_14X10 (U4-1432-RD_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- NMC Caution Do Not Touch Hot Sign, C465RB (C465RB)
- Lyle Hot Surface, Temperature & Work Signs