Shop All Changeable Message Signs
Lyle
Caution Sign, 5" W, 3-1/2" H, English, Vinyl, White, Yellow
Mfr # LCU3-0199-RD_5x3.5
Zoro # G4829155
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 5"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0199-RD_5x3.5
- Zoro # G4829155
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 5" |
Height | 3-1/2" |
Depth | 1/250 in |
Description
Blank Reflective Label Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KD6)
- LYLE Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6235-HI_24x24)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- Lyle Signs