Shop All Security & Access Signs
Lyle
Caution Sign, 5 in. H, Vinyl, These Doors
Mfr # LCU3-0337-RD_7x5
Zoro # G4302350
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend These Doors Must Be Kept Closed
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0337-RD_7x5
- Zoro # G4302350
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6120 MX-5 Premium Earmuff, NRR 27dB (6120)
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- CONDOR Knit Glove, Poly/Cotton, L, PK144 (4NMU9)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- LYLE Not An Notice, Reflective, Decal, 5"x3.5" (LCU5-0093-RD_5X3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1240-RD_14X10 (U3-1240-RD_14X10)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- LYLE Decaldanger Keep Out, 10"x7", Height: 7 in (LCU4-0209-ND_10X7)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, Emergency Exit Only Not An Entrance Sign, Landscape (OS-NS-A-1824-L-11820)
- Lyle Security & Access Signs