Shop All Electrical Hazard Signs
Lyle
Caution Sign, 5 in. H, Vinyl, LCU3-0466-RD_7x5
Mfr # LCU3-0466-RD_7x5
Zoro # G4294617
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0466-RD_7x5
- Zoro # G4294617
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- NEVS Label, Fentanyl 1/2" x 1-1/2" Blue w/Black (LANT-1822D)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- LYLE Decaldanger Overhead Power, 10"x7" (LCU4-0048-ND_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0036-RD_10x7 (LCU3-0036-RD_10x7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1168-RD_14X10 (U5-1168-RD_14X10)
- LYLE Decal, Danger Electrical Equipment, 10x7", Legend Style: Text (LCU4-0620-RA_10X7)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- PANDUIT Adhsv Sign, Polyester, Danger Header, High Voltage.., PPS0305D79, PK 5 (PPS0305D79)
- Lyle Electrical Hazard Signs