Shop All Confined Space Signs
Lyle
Caution Sign, 5 in. H, Vinyl, LCU3-0445-RD_7x5
Mfr # LCU3-0445-RD_7x5
Zoro # G4295877
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Confined Space Entry Permit Required Call Your Supervisor
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0445-RD_7x5
- Zoro # G4295877
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required Call Your Supervisor, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07-V)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 (LCU4-0268-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Decal, Danger Confined Space, 10x7", LCU4-0512-NP_10X7 (LCU4-0512-NP_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- LYLE Refldecaldanger Confined, 14"x10", Sign Material: Vinyl (LCU4-0104-RD_14X10)
- NMC Caution Confined Space Trained Personnel Only Sign, C443RB (C443RB)
- Lyle Confined Space Signs