Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 5 in H, Vinyl, Ear Protection
Mfr # LCU3-0443-RD_7x5
Zoro # G4295999
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Protection Required When This Equipment is Operating
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0443-RD_7x5
- Zoro # G4295999
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1494-NA_14x10 (U5-1494-NA_14x10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- Lyle Signs