Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5
Mfr # U4-1102-RD_7X5
Zoro # G2725591
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Buried Pipe Line
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1102-RD_7X5
- Zoro # G2725591
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipe Line, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Chain, Barricide Safety Plastic, 1-1/2" (30005-100)
- FALLTECH Lanyard, Restraint, Adj, Web 4ft - 6ft (8209)
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- KINCO Leather Gloves, Cowhide, L, Pull Strap, PR (99 L)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Propane Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0310-ND_5X3.5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0411-ND_14X10 (LCU4-0411-ND_14X10)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- NMC Explosives Keep Out Sign, D436PB (D436PB)
- Lyle Signs