Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1042-RD_7X5
Mfr # U4-1042-RD_7X5
Zoro # G2726599
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Acid Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1042-RD_7X5
- Zoro # G2726599
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 4-1/2D (STI-1217)
- 3M SCOTT Hood, For IDLH (8007204)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- LYLE Plastic Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0698-NP_14X10 (LCU4-0698-NP_14X10)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1476-RA_14X10 (U3-1476-RA_14X10)
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- LYLE Aluminum Pesticide Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU6-0049-NA_14X10)
- LYLE Combustible Liquid Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0417-ND_10X7 (LCU4-0417-ND_10X7)
- Lyle Chemical, Gas & Hazardous Material Signs