Shop All Electrical Hazard Signs
Lyle
Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0465-RD_5x3.5
Mfr # LCU3-0465-RD_5x3.5
Zoro # G4294669
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0465-RD_5x3.5
- Zoro # G4294669
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
High Voltage Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1141-RA_10X7 (U7-1141-RA_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10 (U5-1170-NP_14X10)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- LYLE Decaldanger High Voltage Keep, 7"x5", Width: 7 in (LCU4-0153-ND_7X5)
- Lyle Electrical Hazard Signs