Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0403-RD_5x3.5
Mfr # LCU3-0403-RD_5x3.5
Zoro # G4298388
original price:
$4.00
40% off
new price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wear Eye and Foot Protection Beyond This Point
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0403-RD_5x3.5
- Zoro # G4298388
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye And Foot Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- SAFE HANDLER Spectra Clear Anti-Scratch, Fits Over Safety Glasses (SH-SSGG-ES14-CL)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- LYLE Decaldanger Ear Protection, 10"x7", Height: 7 in (LCU4-0086-ND_10X7)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0187-RA_14x10 (LCU3-0187-RA_14x10)
- LYLE Safety Sign, Ear Plugs Worn, 7in.H (U4-1228-RA_10X7)
- LYLE Refldecaldanger Welding Arc, 7"x5", Sign Background Color: White (LCU4-0103-RD_7X5)
- LYLE Decal, Danger Protective, 10 x 7", Thickness: 0.04 in (LCU4-0674-NA_10X7)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467C47 (467C47)
- Lyle Signs