Shop All Confined Space Signs
Lyle
Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0397-RD_5x3.5
Mfr # LCU3-0397-RD_5x3.5
Zoro # G4298747
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0397-RD_5x3.5
- Zoro # G4298747
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- DUNLOP Size 15 Men's Steel Rubber Boot, Green (8701200)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- LYLE Decal Danger Confined Space, 10"x7", LCU4-0364-ND_10X7 (LCU4-0364-ND_10X7)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0445-RD_7x5 (LCU3-0445-RD_7x5)
- LYLE Danger Sign, 10x7 In., English, U1-1009-RD_10X7 (U1-1009-RD_10X7)
- LYLE Decal, Danger Confined Space, 7 x 5", LCU4-0667-RD_7X5 (LCU4-0667-RD_7X5)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- NMC Danger Confined Space Do Not Enter Sign, D383A (D383A)
- Lyle Signs