Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 3-1/2 in. H, Vinyl
Mfr # LCU3-0303-RD_5x3.5
Zoro # G4304268
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wear Your Fall Protection
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0303-RD_5x3.5
- Zoro # G4304268
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Fall Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Fall Protection, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHLG001200)
- LYLE Life Jackets Notice, Plastic, 14"x10" (LCU5-0210-NP_14X10)
- LYLE Refl Alum Danger Acid Wear, 14"x10" (LCU4-0494-RA_14X10)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- NMC Caution Hard Hats Required Sign - Bilingual (ESC716PB)
- Lyle Signs