Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 3-1/2 in H, Vinyl, Ear Hazard
Mfr # LCU3-0429-RD_5x3.5
Zoro # G4296820
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Hazard Area Ear Protection Required At All Times
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0429-RD_5x3.5
- Zoro # G4296820
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Hazard Area Ear Protection Required At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Large (LUX-TJR-YL)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1503-RD_10X7 (U5-1503-RD_10X7)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1247-RD_14X10 (U7-1247-RD_14X10)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0357-ED_10x7 (LCU3-0357-ED_10x7)
- NMC Caution Designated Ppe In This Area Sign (C216RB)
- Lyle Personal Protective Equipment Signs