Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 14x10 In., English, U1-1029-RA_14X10
Mfr # U1-1029-RA_14X10
Zoro # G9706751
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required While Equipment is Operating
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1029-RA_14X10
- Zoro # G9706751
- UPC # 849362007520
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Hazardous Waste (HW5W)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, 4X-Large, Lime, Class 3 (155C-3 4XL)
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- LYLE Safety Sign, Ear Plugs Worn, 14in.W (U4-1228-RD_14X10)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- LYLE Safety Glasses Notice, Plastic, 14"x10", Width: 14 in (LCU5-0035-NP_14X10)
- NMC Caution Multi Protection Safety Sign (C487PB)
- Lyle Signs