Shop All Facility Signs
Lyle
Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10
Mfr # LCU3-0407-ED_14x10
Zoro # G5279622
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Load Limit Not To Exceed ____ lb sq ft
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0407-ED_14x10
- Zoro # G5279622
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____ Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Shoes, 3/4" Spikes, PR (46108)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- LYLE Decaldanger Non-Potable Water, 10"x7", Header: Danger, LCU4-0278-ND_10X7 (LCU4-0278-ND_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1095-RD_7X5 (U5-1095-RD_7X5)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Emergency Preparedness Kit Sign, Landscape (OS-NS-D-1824-L-11883)
- Lyle Signs