Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0165-ED_14x10
Mfr # LCU3-0165-ED_14x10
Zoro # G5269113
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0165-ED_14x10
- Zoro # G5269113
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Lime, Class 3 (650C-3 L)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0357-ED_10x7 (LCU3-0357-ED_10x7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE Shoe Covers Notice, Decal, 14"x10" (LCU5-0111-ND_14X10)
- NMC Caution Safety Shoes Required In This Ar, 10 in Height, 7 in Width, Rigid Plastic (CGA9R)
- Lyle Personal Protective Equipment Signs