Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10
Mfr # U4-1641-NA_14x10
Zoro # G5801840
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Glasses And Hearing Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1641-NA_14x10
- Zoro # G5801840
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR41)
- NMC Danger Lock Out Equipment Before Entering Sign (D664AB)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0475-NP_14x10 (LCU3-0475-NP_14x10)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, Ear Hazard (LCU3-0429-RD_5x3.5)
- LYLE Refl Alum Danger Acid Wear, 14"x10" (LCU4-0494-RA_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- NMC Caution Hard Hats Required In This Area, 10 in Height, 14 in Width, Rigid Plastic (C507RB)
- Lyle Signs