Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1400-NA_14x10
Mfr # U4-1400-NA_14x10
Zoro # G5810283
original price:
$14.59
21% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1400-NA_14x10
- Zoro # G5810283
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, S/M (SR 100 S/M)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE Safety Sign, Ear Protection Worn, 7in.H (U4-1234-RA_10X7)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- LYLE Alum Danger Ear Protection, 10"x7", Height: 7 in (LCU4-0549-NA_10X7)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0333-NP_10x7 (LCU3-0333-NP_10x7)
- SIGNMISSION Caution Sign-Foot Protection Required In This Area-10 x 14 OSHA Sign, 14" H, CS-Foot Protection (CS-Foot Protection)
- Lyle Signs