Shop All Changeable Message Signs
Lyle
Caution Sign, 14" W, 10" H, 0.040" Thick
Mfr # U4-1037-NA_14x10
Zoro # G5084200
original price:
$7.45
11% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1037-NA_14x10
- Zoro # G5084200
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Half Mask Respirator, Silicone, L (7803)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, MAGWT-3762 (MAGWT-3762)
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- EZ LINE Holiday Decal - Santa Hat Pk (537 - HAT)
- Lyle Changeable Message Signs